
Cable Tie, 40 in L, 12 in Max Bundle Dia., Silver, Stainless Steel, 200 lb Strength, 25 PK (Discontinued)
- Mfr # IMLT304H-Q6L
- Zoro # G104859310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMLT304H-Q6L
Zoro #
G104859310
UPC #
61305602559
Country of Origin
China
Dimensions
Nominal Length
40 in
Width
5/16 in
Nominal Max. Bundle Dia.
12 in
Thickness
0.01 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant
Color
Silver
Material
Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Operating Temp. Range
-60 degrees Celsius to 538 degrees Celsius
Standards
UL Listed (File # E56854)
For Use With
GS4MT,PPTMT,ST2MT,HTMT
Description
Stronghold IMLT Tie, 316L SS, Heavy, 998mm (39.3"), 0.25 mm (0.010") thick
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.