Lightweight Aluminum and Steel Floor Jack, 1-1/2 Ton Capacity

  • Mfr # TH31501

  • Zoro # G8625615


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Standards
ASME/PASE 2014
Color
Blue, Yellow
Weight
35
Minimum Height (inches)
3.08
Includes
One Piece Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH31501
Zoro #
G8625615
UPC #
853229004676
Country of Origin
China

Dimensions

Minimum Height (inches)
3.08
Maximum Lifting Height (inches)
14
Height
5.13
Width
9.44
Length
21.62

Details

Lifting Capacity
1.5 Tons
Item
Service Jack
Standards
ASME/PASE 2014
Color
Blue, Yellow
Weight
35
Includes
One Piece Handle
Operation Type
Hydraulic
Capacity
1.5 Ton
Type
Two Speed Racing Jack
Features
Swivel rear castors provide smoot maneuvering and positioning
Lifting Range (inches)
3.08 - 14
Material
Aluminum and Steel

Description

Stronghold's Hybrid Service Jack is made from both Aluminum and Steel for strength and durability yet weights only 35 lbs. Side plates, castor brackets and handle forks are crafted from Aluminum while critical lifting parts are made from Steel. With a 1-1/2 ton lifting capacity, this is perfect for anyone who wants a high performance and lightweight service jack. Meets ASME/PASE 2014 Standards.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.