Zoro Homepage

Quick Start Floor Jack, Steel, 21" Max. Height, 3-1/2 Ton Capacity

  • Mfr # TH33508

  • Zoro # G8650361


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity
3.5 Ton
Weight
91.5
Height
6.25
Width
14.38
Type
Two Speed Service Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TH33508
Zoro #
G8650361
UPC #
853229004652
Country of Origin
China

Dimensions

Height
6.25
Width
14.38
Length
28.75
Maximum Lifting Height (inches)
21
Minimum Height (inches)
5.08

Details

Lifting Capacity
3.5 Ton
Weight
91.5
Type
Two Speed Service Jack
Standards
ASME/PASE 2014
Lifting Range (inches)
5.08 - 21
Operation Type
Hydraulic
Features
Dual Pump System to Quickly Raise the Saddle to the Load
Includes
One Piece Handle
Capacity
3.5 Ton
Color
Blue, Yellow
Material
Steel

Description

Stronghold's 7,000 LB Capacity Service Jack is built for Ease of Use and Durability around the shop. It features a Double Pump Piston that decreases the number of pumps needed to reach the chassis. 21" Maximum Lifting Height. Meets ASME/PASE 2014 Standards.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.