Shop All Shovels and Scoops
Structron
#2 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle
Mfr # 49170
Zoro # G5157245
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Hardwood
- Overall Length 59.25 in
- Handle Color Natural
- Blade Material Steel
- Blade Type Round Point
Product Information
- Brand Structron
- MFR # 49170
- Zoro # G5157245
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Overall Length | 59.25 in |
Blade Width | 9.5 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 6 in |
Details
Description
Forged Round pt. Shovel,48 In. Wood Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR. EARTH Cactus Potting Mix 8Qt (810)
- IDEAL ANIMAL HEALTH Ideal Animal Health Milk of Magnesia Gallon (79135)
- MAURITZON 24 in x 20 ft Heavy Duty 20 Mil Tarp, Olive Drab, Canvas (SALR-01-2420)
- ZURN PLUMBING FITTINGS RV For 34 Inch Inside Diameter Tube Size Fits 1 Inch Male Thread QEST Fitting C (QBFNCR4)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- STRUCTRON #14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- STRUCTRON Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle (49181)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON 14 ga Irrigation Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49735)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- LASTING TRADITIONS 20 in Shovel, Ash, Black (LT0162)
- Structron Shovels and Scoops