Shop All Shovels and Scoops
Structron
#2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle
Mfr # 49732
Zoro # G5157960
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Square Point
- Gauge 14 ga
- Handle Color Yellow
- Handle Type Cushion Grip
- Features 14 Gauge #2 Spring Steel / 9.5 in x 11.5 in Head, Rear Rolled Step, PowerCore & PermaGrip, 48 in Premium Fiberglass Handle
Product Information
- Brand Structron
- MFR # 49732
- Zoro # G5157960
- Country of Origin Japan
- Category Shovels and Scoops
Dimensions
Blade Width | 9.5 in |
Handle Length | 48 in |
Overall Length | 58.63 in |
Blade Length | 11.5 in |
Blade Size | #2 |
Overall Height | 2.25 in |
Details
Description
Roll Step Shovel,14 Square pt.,Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALBOA WATER GROUP 1.5 Water x 1.5 Air Slip in. Hydro Jet Standard Assembly - White (10-5100-WHT)
- STENS New 758-974 Pressure Washer Gauge For Stainless Steel Case And Rim 1/4 In. Npt (758-974)
- FIMCO 25 gal. Manifold Spot Sprayer, 15 ft. Hose Length (LG-25-HV)
- VALTERRA Phoenix Faucets PF211304 Dual Handle 4" Bar Deck Faucet - 8" Hi-Rise Tubular Spout, Acrylic (PF211304)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON #14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49554)
- SEYMOUR MIDWEST 16 ga Square Point Shovel, 26 in L Hard Wood Handle (49833GRA)
- Structron Shovels and Scoops