Shop All Shovels and Scoops
Structron
#2 14 ga Garden Spade Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle
Mfr # 49554
Zoro # G5157671
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14 ga
- Blade Length 12 in
- Features 14 Gauge / 7 in x 12 in Head, Forward Turned Step, PowerCore & PermaGrip, 29 in Premium Fiberglass Handle
- Blade Width 7 in
- Overall Length 41.5 in
Product Information
- Brand Structron
- MFR # 49554
- Zoro # G5157671
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Length | 12 in |
Blade Width | 7 in |
Overall Length | 41.5 in |
Handle Length | 29 in |
Blade Size | #2 |
Overall Height | 3.25 in |
Details
Description
Turn Step Garden Spade,14 ga.,D Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS MI State Repeating Logo Mini-Size Rubber Basketball (172-91MR-1)
- CORONA TOOLS Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle (RK 62061)
- BRIGGS & STRATTON Cable, Chute Deflector (761775MA)
- YARD TUFF Pine Straw Rake 60 (YTF-60PSR)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49553)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- STRUCTRON 14 ga Super Shovel, 29 in L Yellow Premium Fiberglass Handle (49631)
- STRUCTRON #2 14 ga Garden Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49733)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49561GR)
- RADIUS GARDEN Root Slayer Round Head Shovel (22211)
- Structron Shovels and Scoops