24 in Landscape Rake, 66 in L Fiberglass Handle
Mfr # 12100
Zoro # G5155739
product price: $94.23
/ea
Free Shipping & Returns
Key Features
Overall Width of Tines
24 in
Handle Type
ProGrip
Handle Length
66 in
Handle Material
Fiberglass
Tine Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12100
Zoro #
G5155739
UPC #
-
Country of Origin
United States
Dimensions
Overall Width of Tines
24 in
Handle Length
66 in
Details
Handle Type
ProGrip
Handle Material
Fiberglass
Tine Material
Aluminum
Item
Landscape Rake
Description
Landscape Rake,24 In.,66 In. Yellow Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.