Zoro Homepage

42 in Screening Rake, 66 in L Fiberglass Handle

  • Mfr # 11103

  • Zoro # G5155650


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
42 in
Handle Type
Cushion Grip
Handle Length
66 in
Handle Material
Fiberglass
Tine Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11103
Zoro #
G5155650
UPC #
-
Country of Origin
United States

Dimensions

Overall Width of Tines
42 in
Handle Length
66 in

Details

Handle Type
Cushion Grip
Handle Material
Fiberglass
Tine Material
Aluminum
Item
Screening Rake

Description

Screening Rake,42 In.,66 In. Yellow Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.