Zoro Homepage

52" Handle With Dual Lock, 4ft 8ft, Fiberglass

  • Mfr # 60272

  • Zoro # G5152266


product price: $52.45
/ea

Key Features

Handle Material
Fiberglass
Length
52"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60272
Zoro #
G5152266
UPC #
-
Country of Origin
United States

Dimensions

Length
52"

Details

Handle Material
Fiberglass
Item
Handle With Dual Lock,4ft 8ft

Description

Handle With Dual Lock,4ft 8ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.