Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bow Rake, 16 Tines, 60 in L Hardwood Handle

  • Mfr # 42357

  • Zoro # G5155879


product price: $48.15
/ea

Key Features

Handle Length
60 in
Handle Material
Hardwood
Tine Material
Steel
Number of Tines
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42357
Zoro #
G5155879
UPC #
-
Country of Origin
China

Dimensions

Handle Length
60 in

Details

Handle Material
Hardwood
Tine Material
Steel
Number of Tines
16
Item
Bow Rake

Description

Bow Rake,16 Tine,60 In. Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.