Drain Spade Shovel, 14 ga Steel Blade, Front Turn Step, 48 in L Natural Hardwood Handle
Mfr # 49336
Zoro # G5156825
product price: $53.49
/eaKey Features
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
14 ga
Blade Step
Front Turn Step
Handle Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49336
Zoro #
G5156825
UPC #
046385493365
Country of Origin
China
Dimensions
Handle Length
48 in
Blade Length
14 in
Overall Length
60.25 in
Overall Height
3.25 in
Details
Handle Material
Hardwood
Blade Material
Steel
Handle Type
Cushion Grip
Gauge
14 ga
Blade Step
Front Turn Step
Handle Color
Natural
Weight
4.50 lbs
Item
Drain Spade Shovel
Blade Type
Drain Spade
Features
14 Gauge Sharpshooter, Forward Turned Step with Closed Back, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
Description
Turn Step Drain Spade,14 In.,48 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.