Grain Scoop, #12 Blade, Aluminum Blade, 29 in L Yellow Premium Fiberglass Handle
Mfr # 49069
Zoro # G5153955
product price: $69.80
/eaKey Features
Blade Size
#12
Handle Material
Premium Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49069
Zoro #
G5153955
UPC #
-
Country of Origin
China
Dimensions
Handle Length
29 in
Blade Size
#12
Blade Length
19 in
Overall Length
48.25 in
Blade Width
14.5 in
Overall Height
8.5 in
Details
Handle Material
Premium Fiberglass
Blade Material
Aluminum
Handle Type
D-Grip
Handle Color
Yellow
Weight
4 lbs
Item
Grain Scoop
Application
Grain
Blade Type
Scoop
Features
Western Pattern Grain Scoop, #12 Aluminum 14.5 in x 19 in Head, Fiberglass Insert with Double Solid Steel Rivet, 29 in Premium Fiberglass Handle
Product Type
Grain Scoop,Alum,29" Handle
Blade Color
Silver
Description
Grain Scoop,Alum,29 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.