Shop All Shovels and Scoops
Structron
Post Spade Shovel, 30 in L American Ash Wood Handle
Mfr # 49178
Zoro # G5156877
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 30 in
- Handle Material American Ash Wood
- Blade Type Spade
Product Information
- Brand Structron
- MFR # 49178
- Zoro # G5156877
- UPC # 031365800066
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 30 in |
Details
Description
Post Spade,12 In.,30 In. Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 38 X 14 In. Trough Planter - Granite (2416-1)
- WILD RIVER Multi-Tackle Large Backpack w/2 Trays (WT3606)
- INTEX Assorted Plastic Fish Ring Pool Diving Toy (55507E)
- NATURES MIRACLE Pet Oxy Stain Rmv Nm32Oz (P-98172)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49736)
- STRUCTRON Drain Spade Shovel, 48 in L Premium Fiberglass Handle (49558)
- STRUCTRON #00 Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49180)
- STRUCTRON #14 14 ga Scoop Shovel, Aluminum Blade, 36 in L Yellow Fiberglass Handle (49559GRA)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- WESTWARD #12 14 ga Grain Scoop, Aluminum Blade, 26-1/4 in L Yellow Fiberglass Handle (3YU77)
- Structron Lawn & Garden Tools