Zoro Homepage

Round Point Shovel, #00 Blade, Steel Blade, 48 in L Natural Hardwood Handle

  • Mfr # 49180

  • Zoro # G5157035


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Handle Length
48 in
Blade Size
#00
Handle Material
Hardwood
Blade Material
Steel
Handle Type
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49180
Zoro #
G5157035
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
48 in
Blade Size
#00
Blade Width
7.5 in
Overall Length
58 in
Blade Length
9.5 in
Overall Height
3.75 in

Details

Handle Material
Hardwood
Blade Material
Steel
Handle Type
Cushion Grip
Handle Color
Natural
Weight
5.2 lbs
Item
Round Point Shovel
Blade Type
Round Point
Features
Forged #00 / 7.5 in x 9.5 in Head, No Step, Solid Steel Rivet, 48 in Precision Lathe Turned Hardwood Handle
Application
Irrigation
Product Type
Forged Round pt. Shovel,48" Wood Handle

Description

Forged Round pt. Shovel,48 In. Wood Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.