Zoro Homepage

Round Point Shovel, 14 ga #2 Blade, Steel Blade, Front Turn Step, 30 in L Natural Hardwood Handle

  • Mfr # 49331

  • Zoro # G5157236


product price: $41.15
/ea

Key Features

Handle Length
30 in
Blade Size
#2
Handle Material
Hardwood
Blade Material
Steel
Handle Type
D-Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49331
Zoro #
G5157236
UPC #
-
Country of Origin
China

Dimensions

Handle Length
30 in
Blade Size
#2
Overall Length
41.88 in
Blade Width
9.5 in
Blade Length
11.5 in
Overall Height
5 in

Details

Handle Material
Hardwood
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Front Turn Step
Handle Color
Natural
Weight
5 lbs
Item
Round Point Shovel
Blade Type
Round Point
Features
14 Gauge #2 / 9.5 in x 11.5 in Head, Forward Turned Step, Extended 11 in Tab Socket with Two Solid Steel Rivets, 30 in Precision Lathe Turned Hardwood Handle
Application
Digging
Product Type
Turn Step Shovel,14 Round pt.,30" D Grip

Description

Turn Step Shovel,14 Round pt.,30 In. D Grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.