Zoro Homepage

Round Point Shovel, 14 ga #2 Blade, Steel Blade, Rear Rolled Step, 29 in L Yellow

  • Mfr # 49731

  • Zoro # G5157988


product price: $59.99
/ea

Key Features

Handle Length
29 in
Blade Size
#2
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49731
Zoro #
G5157988
UPC #
-
Country of Origin
Japan

Dimensions

Handle Length
29 in
Blade Size
#2
Blade Length
11.5 in
Overall Length
40.5 in
Blade Width
9.5 in
Overall Height
5.75 in

Details

Handle Material
Premium Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Gauge
14 ga
Blade Step
Rear Rolled Step
Handle Color
Yellow
Weight
4.4 lbs
Item
Round Point Shovel
Features
14 Gauge #2 / 9.5 in x 11.5 in Head, Spring Steel Rear Rolled Step, PowerCore & PermaGrip, 29 in Premium Fiberglass Handle
Application
Digging
Blade Type
Round Point
Product Type
RollStep Shovel,14Round pt.,DGrip Handle

Description

RollStep Shovel,14Round pt.,DGrip Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.