Shop All Shovels and Scoops
Structron
#2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle
Mfr # 49561GR
Zoro # G7452383
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Blade Material Steel
- Handle Color Yellow
- Blade Width 9-1/2 in
- Handle Type D-Grip
Product Information
- Brand Structron
- MFR # 49561GR
- Zoro # G7452383
- UPC # 036723016004
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Blade Width | 9-1/2 in |
Handle Length | 29 in |
Blade Length | 11-1/2 in |
Overall Length | 40-1/2 in |
Blade Size | #2 |
Details
Description
Round Point Shovel, Product Type Standard Shovel, Blade Type Round Point, Blade Material Steel, Blade Length 11 1/2 in, Blade Size #2, Blade Width 9 1/2 in, Gauge 14 ga, Handle Type D-Grip, Handle Material Fiberglass, Handle Length 29 in, Handle Color Yellow, Blade Step Standard Step, Overall Length 40 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Quickwind(TM) Weedwacker(R) String Trimm (CMZST260H)
- THE BRUSH MAN Wasp/Hornet Killer, Long-Range, High Strength, 12PK (WASP SPRAY)
- WAKEMAN Foam Sleeping Pad for Camping - 1.25-Inch-Thick Waterproof Sleep Pad by Outdoors Blue (75-CMP1099)
- DOMINATOR XL POLYMERIC SAND Natural Ivory (DPSXL40NI)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49599)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Premium Fiberglass Handle (49742)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49750GRA)
- STRUCTRON #12 Grain Scoop, Aluminum Blade, 51 in L Yellow Premium Fiberglass Handle (49068)
- STRUCTRON Forged Rice Shovel, 48 in L American Ash Wood Handle (49185)
- STRUCTRON Irrigation Shovel, Steel Blade, 46.5 in L Natural Hardwood Handle (49181)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Red Polypropylene Handle (56014)
- Structron Lawn & Garden Tools