Zoro Homepage

Sawtooth Shovel W/ Hardwood Handle

  • Mfr # 49163

  • Zoro # G102710538


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.7 in
Outside Diameter
4.8
Blade Width
8.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49163
Zoro #
G102710538
UPC #
31365120317
Country of Origin
United States

Dimensions

Handle Length
58.7
Overall Height
4.7 in
Outside Diameter
4.8
Blade Width
8.6 in

Details

Item
Shovel

Description

Cuts through tough jobs. This versatile, Sawtooth Shovel with Hardwood Handle was originally designed to meet the needs of landscapers. Straight hardwood handle. 57"L overall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.