Scoop Shovel, #2 Blade, Steel Blade, 29 in L Yellow Premium Fiberglass Handle
Mfr # 49216
Zoro # G5153970
product price:Â $52.95
/eaKey Features
Blade Size
#2
Handle Material
Premium Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49216
Zoro #
G5153970
UPC #
-
Country of Origin
China
Dimensions
Handle Length
29 in
Blade Size
#2
Blade Width
11 in
Blade Length
13.5 in
Overall Length
44 in
Overall Height
7.5 in
Details
Handle Material
Premium Fiberglass
Blade Material
Steel
Handle Type
D-Grip
Handle Color
Yellow
Weight
5.4 lbs
Item
Scoop Shovel
Application
General Purpose
Blade Type
Scoop
Features
General Purpose Scoop, #2 Steel 11 in x 13.5 in Head, PowerCore & PermaGrip, 29 in Premium Fiberglass Handle
Product Type
Steel Scoop,Gen Purp,29" Handle
Description
Steel Scoop,Gen Purp,29 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.