Zoro Homepage

Screening Rake, 36", 66" Yellow Handle

  • Mfr # 11102

  • Zoro # G5155669


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Overall Width of Tines
36 in
Handle Length
66 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11102
Zoro #
G5155669
UPC #
046385111023
Country of Origin
United States

Dimensions

Overall Width of Tines
36 in
Handle Length
66 in

Details

Item
Screening Rake

Description

Screening Rake,36 In.,66 In. Yellow Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.