Zoro Homepage

Snow Shovel, 42" 24" Blade Width

  • Mfr # 96833GRA

  • Zoro # G5147996


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Blade Width
24"
Handle Length
42"
Application
Snow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96833GRA
Zoro #
G5147996
UPC #
-
Country of Origin
China

Dimensions

Blade Width
24"
Handle Length
42"

Details

Item
Snow Shovel
Application
Snow

Description

Aluminum Snow Pusher,24 In.,42 In. Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.