Shop All Shovels and Scoops
Structron
Not Applicable 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Fiberglass Handle
Mfr # 49558
Zoro # G811058303
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Color Yellow
- Blade Type Drain Spade
- Blade Material Steel
- Gauge 14 ga
- Handle Material Fiberglass
Product Information
- Brand Structron
- MFR # 49558
- Zoro # G811058303
- UPC # 036723006043
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Length | 16 in |
Blade Width | 5-15/16 in |
Overall Length | 64 in |
Details
Description
Spade Shovel, Product Type Standard Shovel, Blade Type Drain Spade, Blade Material Steel, Blade Length 16 in, Blade Size Not Applicable, Blade Width 5 15/16 in, Gauge 14 ga, Handle Type Straight, Handle Material Fiberglass, Handle Length 48 in, Handle Color Yellow, Blade Step Forward Step, Non-Sparking No, Overall Length 64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG O/WHT)
- MARSHALL EXCELSIOR Marshall Excelsior MER425HSS-24 24 in. Pigtail High Flow Stainless (MER425HSS-24)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 18" (578767)
- ALLEGRO INDUSTRIES Umbrella Stand, Cnfnd Space, 23Hx30Wx50L (9403-05)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- STRUCTRON #12 14 ga Scoop Shovel, Aluminum Blade, 29 in L Black/Hi-Visibility Green Fiberglass Handle (49755GRA)
- STRUCTRON #2 14 ga Round Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49561GR)
- STRUCTRON 14 ga Super Shovel, 29 in L Yellow Premium Fiberglass Handle (49631)
- STRUCTRON #2 Scoop Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49217)
- STRUCTRON #12 14 ga Drain Spade Shovel, Steel Blade, 29 in L Black/Safety Green Fiberglass Handle (49752GRA)
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 23 1/2 in L Black Polypropylene Handle (69819)
- Structron Shovels and Scoops