Zoro Homepage

Square Point Shovel, Rear Rolled Step, 48 in L American Ash Wood Handle

  • Mfr # 49342

  • Zoro # G5157190


product price: $33.69
/ea

Key Features

Handle Length
48 in
Handle Material
American Ash Wood
Blade Step
Rear Rolled Step
Blade Type
Square Point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49342
Zoro #
G5157190
UPC #
-
Country of Origin
China

Dimensions

Handle Length
48 in

Details

Handle Material
American Ash Wood
Blade Step
Rear Rolled Step
Item
Square Point Shovel
Blade Type
Square Point

Description

RollStep Shovel,14 Square pt.,48 In. Handle, Blade Type Square Point, Handle Length 48 in, Blade Step Rear Rolled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.