Zoro Homepage

Steel Bow Rake, 16 Tines, 66 in L Fiberglass Handle

  • Mfr # 42366

  • Zoro # G616119285


product price: $53.75
/ea
Sold in multiples of 2 for $107.50

Key Features

Handle Length
66 in
Head Material
Steel
Handle Material
Fiberglass
Number of Tines
16
Overall Length
64.79 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42366
Zoro #
G616119285
UPC #
36723005169
Country of Origin
China

Dimensions

Handle Length
66 in
Overall Length
64.79 in
Height
17.8 in
Width
1.3 in

Details

Head Material
Steel
Handle Material
Fiberglass
Number of Tines
16
Item
Bow Rake
For Use With
Bow Rakes

Description

Handle Length: 60, Handle Material: Fiberglass, Head Width: 16, Number of Tines: 16, Overall Length: 66, , Product Type: Bow Rake, Sub Brand: S800 SuperDuty, Tine Material: Steel, Brand Name: Structron, Coated Tines: Yes, Comfort Grip: Yes, , Telescoping

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.