Zoro Homepage

Structron Hi-Vis Posthole Digger

  • Mfr # 49753

  • Zoro # G902710813


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Length
69.75
Diameter
10.8
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
49753
Zoro #
G902710813
UPC #
46385497530
Country of Origin
United States

Dimensions

Length
69.75
Diameter
10.8

Description

Posthole digger features a hi-vis green color and retroreflective, microprismatic tape that help keep the crew visible in high-traffic areas. Effective during daylight or nighttime hours. Blade is .11" thick with a 6.25" point spread. 48"L fiberglass handle with foam grip. Meets DOT-C2 reflective tape requirements.