Super Shovel, 14 ga Forward Turn Step, 48 in L Yellow Premium Fiberglass Handle
Mfr # 49630
Zoro # G5157820
product price: $65.59
/eaKey Features
Handle Material
Premium Fiberglass
Handle Type
Cushion Grip
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49630
Zoro #
G5157820
UPC #
-
Country of Origin
United States
Dimensions
Handle Length
48 in
Overall Length
58 in
Blade Length
11 in
Blade Width
9 in
Overall Height
4.75 in
Details
Handle Material
Premium Fiberglass
Handle Type
Cushion Grip
Gauge
14 ga
Blade Step
Forward Turn Step
Handle Color
Yellow
Weight
5.2 lbs
Item
Super Shovel
Application
Digging
Features
14 Gauge / 9 in x 11 in Head, Forward Turned Step in Cutting Teeth, PowerCore & PermaGrip, 48 in Premium Fiberglass Core Handle
Product Type
Super Shovel,48" Handle,Cushion Grip
Description
Super Shovel,48 In. Handle,Cushion Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.