Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelb.arrow, 6CuFt, Steel, 2 FlatFree

  • Mfr # 85738

  • Zoro # G5149685


product price: $614.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Capacity
6 cu. ft.
Material
Steel
Number of Wheels
2
Wheel Type
Flat Free
Product Type
Wheelb.arrow,6CuFt,Steel,2 FlatFree
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
85738
Zoro #
G5149685
UPC #
-
Country of Origin
China

Details

Capacity
6 cu. ft.
Material
Steel
Number of Wheels
2
Wheel Type
Flat Free
Item
Wheelb.arrow,6CuFt,Steel,2 FlatFree
Product Type
Wheelb.arrow,6CuFt,Steel,2 FlatFree

Description

Wheelb.arrow,6CuFt,Steel,2 FlatFree

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.