Zoro Homepage

Wire/Swing Pipe Placer, 3ft

  • Mfr # 85468

  • Zoro # G5149807


product price: $50.15
/ea

Key Features

Blade Material
Nylon
Handle Length
36"
Handle Material
Fiberglass
Product Type
Wire/Swing Pipe Placer,3ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85468
Zoro #
G5149807
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
36"

Details

Blade Material
Nylon
Handle Material
Fiberglass
Item
Wire/Swing Pipe Placer,3ft
Product Type
Wire/Swing Pipe Placer,3ft

Description

Wire/Swing Pipe Placer,3ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.