Zoro Homepage

Wire/Swing Pipe Placer, 4ft

  • Mfr # 85469

  • Zoro # G5149798


product price: $53.19
/ea

Key Features

Blade Material
Nylon
Handle Length
48"
Handle Material
Fiberglass
Product Type
Wire/Swing Pipe Placer,4ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85469
Zoro #
G5149798
UPC #
-
Country of Origin
United States

Dimensions

Handle Length
48"

Details

Blade Material
Nylon
Handle Material
Fiberglass
Item
Wire/Swing Pipe Placer,4ft
Product Type
Wire/Swing Pipe Placer,4ft

Description

Wire/Swing Pipe Placer,4ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.