Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Plastic Shelving, Open Style, 16 in D, 36 in W, 24 in H, 1 Shelves, Black

  • Mfr # S3616A

  • Zoro # G3917051


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelving Style
Open
Overall Width
36 in
Overall Height
24 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3616A
Zoro #
G3917051
UPC #
747494121322
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
16 in
Overall Height
24 in
Width
36"
Depth
16"
Height
24"

Details

Item
Plastic Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
1
Material
Plastic
Color
Black
Number of Drawers
0
Finish - Shelving and Racks
Unfinished
Item - Shelving
Plastic Shelving
Shelf Style
Ventilated
Shelf Capacity
250 lb
Finish
Unfinished
Shelving Frame Material
HDPE
For Use With
9K601
Load Capacity
250 lb.
Shelving Material
High Density Polyethylene
No. of Shelves
1
Includes
(4) Leg Connectors, (4) Posts
Assembled/Unassembled
Unassembled
Capacity per Shelf
250 lb.
Whole Unit Load Capacity
160 lb
Adjustability
Fixed
Assembled
Unassembled
Frame Material
Plastic
Resistance Properties
Corrosion-Resistant
Load Capacity per Shelf
160 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 16 in, Overall Height 24 in, Overall Width 36 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 160 lb, Number of Shelves 1, Load Capacity per Shelf 160 lb, Includes (4) Leg Connectors, (4) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.