Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Plastic Shelving, Open Style, 16 in D, 66 in W, 24 in H, 1 Shelves, Black

  • Mfr # S6616A

  • Zoro # G4190462


product price: $101.60
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Shelving Style
Open
Overall Width
66 in
Overall Height
24 in
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6616A
Zoro #
G4190462
UPC #
747494121520
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
16 in
Overall Height
24 in
Width
66"
Height
24"
Depth
16"

Details

Item
Plastic Shelving
Shelving Type
Add-On
Shelving Style
Open
Number of Shelves
1
Material
Plastic
Color
Black
Shelving Material
High Density Polyethylene
Capacity per Shelf
350 lb.
Shelf Style
Ventilated
Shelf Capacity
250 lb
Number of Drawers
0
Finish - Shelving and Racks
Unfinished
For Use With
9K601
No. of Shelves
1
Assembled/Unassembled
Unassembled
Item - Shelving
Plastic Shelving
Includes
(6) Leg Connectors, (6) Posts
Finish
Unfinished
Load Capacity
350 lb.
Shelving Frame Material
HDPE
Resistance Properties
Corrosion-Resistant
Frame Material
Plastic
Adjustability
Fixed
Whole Unit Load Capacity
310 lb
Assembled
Unassembled
Load Capacity per Shelf
310 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 16 in, Overall Height 24 in, Overall Width 66 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 310 lb, Number of Shelves 1, Load Capacity per Shelf 310 lb, Includes (6) Leg Connectors, (6) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.