Zoro Homepage

Containment Tray, Black w/Yellow Stripe

  • Mfr # CTY300124

  • Zoro # G5516113


product price: $26.19
/ea

Key Features

Material
High Density Polyethylene
Overall Height
1 in
Overall Depth
30 in
Overall Width
24 in
Finish
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTY300124
Zoro #
G5516113
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Depth
30 in
Overall Width
24 in
Depth (In.)
24
Width (In.)
30
Height (In.)
1
Length (In.)
24
Width
30"
Height
1"
Length
24 in
For Shelf Width
24 in
For Shelf Depth
24 in

Details

Material
High Density Polyethylene
Finish
Flat
Color
Black/Yellow
Shelf Style
Solid
For Use With
14U077, 14U080, 14U082, 14U084, 14U087, 14U089, 14U091, 14U094, 14U096, 4DU94, 4DU95, 4DU98, 4DU99, 4DV10, 4DV11, 4UX43, 4UX47, 4UX51
Item
Containment Tray
Construction
Molded HDPE
Type
Reactives/Oxidizers
Compatible Manufacturer Model Number
S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4

Description

Containment Tray, Color Black/Yellow, S3624B, S3624x3, S3624x4, S6624B, S6624x3, S6624x4, S9624B, S9624x3, ST3624B, ST3624x3, ST3624x4, ST6624B, ST6624x3, ST6624x4, ST9624B, ST9624x3, ST9624x4 Compatible Manufacturer Model Number, Material High Density Polyethylene, For Shelf Depth 24 in, For Shelf Width 24 in, Overall Depth 30 in, Overall Height 1 in, Overall Width 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.