Dunnage Rack, 1400 lb., HDPE, 96 W x 24 D
Mfr # D9624
Zoro # G3889490
product price: $140.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Material
Heavy-Duty HDPE
Depth
24"
Height
12"
Load Capacity
1400 lb.
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D9624
Zoro #
G3889490
UPC #
747494142815
Country of Origin
United States
Dimensions
Width
96"
Depth
24"
Height
12"
Overall Width
24 in
Overall Height
12 in
Overall Depth
96 in
Details
Item
Dunnage Rack
Material
Heavy-Duty HDPE
Load Capacity
1400 lb.
Color
Black
Finish
Flat
Includes
Shelf
Assembled
Assembled
Number of Posts
11
Method of Construction
Snap-Together
Rack Top Style
Grid
Description
Dunnage Rack, Black, Finish Flat, Load Capacity 1,400 lb, Overall Depth 96 in, Overall Height 12 in, Overall Width 24 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Grid, Assembled Assembled, Includes Shelf, Number of Posts 11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.