Zoro Homepage

Dunnage Rack, 700 lb., HDPE, 48 W x 24 D

  • Mfr # D4824

  • Zoro # G1214841


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty HDPE
Depth
24"
Height
12"
Load Capacity
700 lb.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D4824
Zoro #
G1214841
UPC #
-
Country of Origin
United States

Dimensions

Width
48"
Depth
24"
Height
12"
Overall Width
24 in
Overall Height
12 in
Overall Depth
48 in

Details

Item
Dunnage Rack
Material
Heavy-Duty HDPE
Load Capacity
700 lb.
Color
Black
Includes
Shelf
Finish
Flat
Number of Posts
9
Method of Construction
Snap-Together
Rack Top Style
Grid
Assembled
Assembled

Description

Dunnage Rack, Black, Finish Flat, Load Capacity 700 lb, Overall Depth 48 in, Overall Height 12 in, Overall Width 24 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Grid, Assembled Assembled, Includes Shelf, Number of Posts 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.