Zoro Homepage

Dunnage Rack, 900 lb., HDPE, 48 W x 24 D

  • Mfr # DT4824

  • Zoro # G2289314


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy-Duty HDPE
Width
48"
Depth
24"
Height
12"
Load Capacity
900 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT4824
Zoro #
G2289314
UPC #
722651052510
Country of Origin
United States

Dimensions

Width
48"
Depth
24"
Height
12"
Overall Depth
48 in
Overall Width
24 in
Overall Height
12 in

Details

Item
Dunnage Rack
Material
Heavy-Duty HDPE
Load Capacity
900 lb.
Color
Black
Finish
Flat
Includes
Shelf
Rack Top Style
Solid
Method of Construction
Snap-Together
Assembled
Assembled
Number of Posts
9

Description

Dunnage Rack, Black, Finish Flat, Load Capacity 900 lb, Overall Depth 48 in, Overall Height 12 in, Overall Width 24 in, Polyethylene, Method of Construction Snap-Together, Rack Top Style Solid, Assembled Assembled, Includes Shelf, Number of Posts 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.