Zoro Homepage

Freestanding Plastic Shelving, Open Style, 16 in D, 96 in W, 27 in H, 2 Shelves, Black

  • Mfr # S9616B

  • Zoro # G2138538


product price: $215.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
96 in
Overall Height
27 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9616B
Zoro #
G2138538
UPC #
747494121810
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
16 in
Overall Height
27 in
Width
96"
Depth
16"
Height
27"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
Molded HDPE Plastic
Color
Black
Shelving Material
High Density Polyethylene
Load Capacity
1000 lb.
Shelf Style
Ventilated
Finish - Shelving and Racks
Unfinished
Shelving Frame Material
HDPE
No. of Shelves
2
Finish
Unfinished
Item - Shelving
Plastic Shelving
Includes
(8) Leg Connectors, (8) Posts
Capacity per Shelf
450 lb.
Assembled/Unassembled
Unassembled
Shelf Capacity
450 lb
Number of Drawers
0
Assembled
Unassembled
Load Capacity per Shelf
450 lb
Resistance Properties
Corrosion-Resistant
Whole Unit Load Capacity
900 lb
Frame Material
Plastic
Adjustability
Fixed

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 16 in, Overall Height 27 in, Overall Width 96 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 900 lb, Number of Shelves 2, Load Capacity per Shelf 450 lb, Includes (8) Leg Connectors, (8) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.