Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black

  • Mfr # S3624B

  • Zoro # G2864057


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
24 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3624B
Zoro #
G2864057
UPC #
747494122312
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
27 in
Depth
24"
Height
27"
Width
36"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
Molded HDPE Plastic
Color
Black
Includes
(4) Leg Connectors, (4) Posts
Finish - Shelving and Racks
Unfinished
Capacity per Shelf
250 lb.
No. of Shelves
2
Load Capacity
500 lb.
Shelf Capacity
250 lb
Finish
Unfinished
Shelving Material
High Density Polyethylene
Number of Drawers
0
Shelving Frame Material
HDPE
Shelf Style
Ventilated
Item - Shelving
Plastic Shelving
Assembled/Unassembled
Unassembled
Resistance Properties
Corrosion-Resistant
Adjustability
Fixed
Load Capacity per Shelf
250 lb
Whole Unit Load Capacity
500 lb
Assembled
Unassembled
Frame Material
Plastic

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 27 in, Overall Width 36 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 500 lb, Number of Shelves 2, Load Capacity per Shelf 250 lb, Includes (4) Leg Connectors, (4) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.