Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 24 in D, 36 in W, 27 in H, 2 Shelves, Black

  • Mfr # ST3624B

  • Zoro # G5543693


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
24 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3624B
Zoro #
G5543693
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
27 in
Width
36"
Height
27"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
HDPE
Color
Black
Finish - Shelving and Racks
Unfinished
Load Capacity
660 lb.
Number of Drawers
0
Assembled/Unassembled
Unassembled
Includes
(4) Leg Connectors, (4) Posts
Shelving Material
High Density Polyethylene
Capacity per Shelf
330 lb.
Shelf Capacity
330 lb
Decking Material
Plastic
Finish
Unfinished
Shelf Style
Solid
Item - Shelving
Plastic Shelving
Shelving Frame Material
HDPE
No. of Shelves
2
Load Capacity per Shelf
330 lb
Frame Material
Plastic
Adjustability
Fixed
Assembled
Unassembled
Resistance Properties
Corrosion-Resistant
Whole Unit Load Capacity
660 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 27 in, Overall Width 36 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 660 lb, Number of Shelves 2, Load Capacity per Shelf 330 lb, Includes (4) Leg Connectors, (4) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.