Freestanding Plastic Shelving, Open Style, 24 in D, 36 in W, 51 in H, 3 Shelves, Black

  • Mfr # ST3624x3

  • Zoro # G5649856


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
24 in
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3624x3
Zoro #
G5649856
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
51 in
Width
36"
Height
51"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
3
Material
HDPE
Color
Black
Includes
(8) Leg Connectors, (8) Posts
Shelving Material
High Density Polyethylene
Finish
Unfinished
Item - Shelving
Plastic Shelving
No. of Shelves
3
Load Capacity
990 lb.
Shelving Frame Material
HDPE
Capacity per Shelf
330 lb.
Shelf Capacity
330 lb
Assembled/Unassembled
Unassembled
Finish - Shelving and Racks
Unfinished
Decking Material
Plastic
Shelf Style
Solid
Number of Drawers
0
Resistance Properties
Corrosion-Resistant
Assembled
Unassembled
Load Capacity per Shelf
330 lb
Adjustability
Fixed
Whole Unit Load Capacity
990 lb
Frame Material
Plastic

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 51 in, Overall Width 36 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 990 lb, Number of Shelves 3, Load Capacity per Shelf 330 lb, Includes (8) Leg Connectors, (8) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.