Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black

  • Mfr # S3624X4

  • Zoro # G2588914


product price: $309.95
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
24 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3624X4
Zoro #
G2588914
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
75 in
Depth
24"
Height
75"
Width
36"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Molded HDPE Plastic
Color
Black
Shelf Style
Ventilated
Item - Shelving
Plastic Shelving
Shelf Capacity
250 lb
Capacity per Shelf
250 lb.
Shelving Material
High Density Polyethylene
Finish - Shelving and Racks
Unfinished
Assembled/Unassembled
Unassembled
Finish
Unfinished
Shelving Frame Material
HDPE
Includes
(12) Leg Connectors, (12) Posts
Number of Drawers
0
Load Capacity
1000 lb.
No. of Shelves
4
Load Capacity per Shelf
250 lb
Adjustability
Fixed
Assembled
Unassembled
Resistance Properties
Corrosion-Resistant
Frame Material
Plastic
Whole Unit Load Capacity
1,000 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,000 lb, Number of Shelves 4, Load Capacity per Shelf 250 lb, Includes (12) Leg Connectors, (12) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.