Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 24 in D, 36 in W, 75 in H, 4 Shelves, Black

  • Mfr # ST3624x4

  • Zoro # G5501106


product price: $375.24
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
24 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3624x4
Zoro #
G5501106
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
75 in
Depth
24"
Height
75"
Width
36"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
HDPE
Color
Black
Item - Shelving
Plastic Shelving
Shelving Material
High Density Polyethylene
Load Capacity
1320 lb.
Includes
(12) Leg Connectors, (12) Posts
Capacity per Shelf
330 lb.
No. of Shelves
4
Decking Material
Plastic
Shelf Style
Solid
Shelving Frame Material
HDPE
Finish - Shelving and Racks
Unfinished
Shelf Capacity
330 lb
Finish
Unfinished
Assembled/Unassembled
Unassembled
Number of Drawers
0
Load Capacity per Shelf
330 lb
Assembled
Unassembled
Whole Unit Load Capacity
1,320 lb
Frame Material
Plastic
Resistance Properties
Corrosion-Resistant
Adjustability
Fixed

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 75 in, Overall Width 36 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,320 lb, Number of Shelves 4, Load Capacity per Shelf 330 lb, Includes (12) Leg Connectors, (12) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.