Zoro Homepage

Freestanding Plastic Shelving, Open Style, 24 in D, 48 in W, 27 in H, 2 Shelves, Black

  • Mfr # ST4824B

  • Zoro # G5482906


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
48 in
Overall Depth
24 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4824B
Zoro #
G5482906
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
27 in
Height
27"
Width
48"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
HDPE
Color
Black
Decking Material
Plastic
Finish
Unfinished
Capacity per Shelf
452 lb.
Includes
(6) Leg Connectors, (6) Posts
Number of Drawers
0
Assembled/Unassembled
Unassembled
Shelf Capacity
452 lb
Finish - Shelving and Racks
Unfinished
No. of Shelves
2
Shelf Style
Solid
Load Capacity
905 lb.
Item - Shelving
Plastic Shelving
Shelving Frame Material
HDPE
Shelving Material
High Density Polyethylene
Frame Material
Plastic
Adjustability
Fixed
Load Capacity per Shelf
425 lb
Whole Unit Load Capacity
905 lb
Resistance Properties
Corrosion-Resistant
Assembled
Unassembled

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 27 in, Overall Width 48 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 905 lb, Number of Shelves 2, Load Capacity per Shelf 425 lb, Includes (6) Leg Connectors, (6) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.