Freestanding Plastic Shelving, Open Style, 24 in D, 48 in W, 75 in H, 4 Shelves, Black

  • Mfr # ST4824x4

  • Zoro # G5789743


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
48 in
Overall Depth
24 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST4824x4
Zoro #
G5789743
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24 in
Overall Height
75 in
Width
48"
Depth
24"
Height
75"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
HDPE
Color
Black
Load Capacity
1760 lb.
Shelf Style
Solid
Shelving Frame Material
HDPE
Shelving Material
High Density Polyethylene
Finish - Shelving and Racks
Unfinished
No. of Shelves
4
Capacity per Shelf
452 lb.
Includes
(18) Leg Connectors, (18) Posts
Shelf Capacity
452 lb
Assembled/Unassembled
Unassembled
Item - Shelving
Plastic Shelving
Decking Material
Plastic
Number of Drawers
0
Finish
Unfinished
Resistance Properties
Corrosion-Resistant
Frame Material
Plastic
Whole Unit Load Capacity
1,760 lb
Adjustability
Fixed
Load Capacity per Shelf
425 lb
Assembled
Unassembled

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 75 in, Overall Width 48 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,760 lb, Number of Shelves 4, Load Capacity per Shelf 425 lb, Includes (18) Leg Connectors, (18) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.