Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 24 in D, 66 in W, 27 in H, 2 Shelves, Black

  • Mfr # ST6624B

  • Zoro # G5482486


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
66 in
Overall Depth
24 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ST6624B
Zoro #
G5482486
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
24 in
Overall Height
27 in
Depth
24"
Width
66"
Height
27"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
HDPE
Color
Black
No. of Shelves
2
Load Capacity
1210 lb.
Includes
(6) Leg Connectors, (6) Posts
Item - Shelving
Plastic Shelving
Finish
Unfinished
Shelf Capacity
605 lb
Shelf Style
Solid
Shelving Material
High Density Polyethylene
Decking Material
Plastic
Shelving Frame Material
HDPE
Assembled/Unassembled
Unassembled
Finish - Shelving and Racks
Unfinished
Number of Drawers
0
Capacity per Shelf
605 lb.
Resistance Properties
Corrosion-Resistant
Adjustability
Fixed
Whole Unit Load Capacity
1,210 lb
Load Capacity per Shelf
600 lb
Frame Material
Plastic
Assembled
Unassembled

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 27 in, Overall Width 66 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,210 lb, Number of Shelves 2, Load Capacity per Shelf 600 lb, Includes (6) Leg Connectors, (6) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.