Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black

  • Mfr # S6624X4

  • Zoro # G3250983


product price: $531.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
66 in
Overall Depth
24 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6624X4
Zoro #
G3250983
UPC #
747494122572
Country of Origin
United States

Dimensions

Overall Width
66 in
Overall Depth
24 in
Overall Height
75 in
Height
75"
Depth
24"
Width
66"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Molded HDPE Plastic
Color
Black
Shelving Material
High Density Polyethylene
Load Capacity
1850 lb.
Includes
(18) Leg Connectors, (18) Posts
Shelf Style
Ventilated
Item - Shelving
Plastic Shelving
Capacity per Shelf
470 lb.
Finish
Unfinished
Assembled/Unassembled
Unassembled
Number of Drawers
0
No. of Shelves
4
Finish - Shelving and Racks
Unfinished
Shelving Frame Material
HDPE
Shelf Capacity
470 lb
Frame Material
Plastic
Whole Unit Load Capacity
680 lb
Resistance Properties
Corrosion-Resistant
Adjustability
Fixed
Load Capacity per Shelf
1,850 lb
Assembled
Unassembled

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 75 in, Overall Width 66 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 680 lb, Number of Shelves 4, Load Capacity per Shelf 1,850 lb, Includes (18) Leg Connectors, (18) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.