Zoro Homepage

Freestanding Plastic Shelving, Open Style, 24 in D, 96 in W, 27 in H, 2 Shelves, Black

  • Mfr # ST9624B

  • Zoro # G2255666


product price: $301.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
96 in
Overall Depth
24 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST9624B
Zoro #
G2255666
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
24 in
Overall Height
27 in
Depth
24"
Width
96"
Height
27"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
HDPE
Color
Black
No. of Shelves
2
Shelving Frame Material
HDPE
Capacity per Shelf
885 lb.
Decking Material
Plastic
Load Capacity
1770 lb.
Item - Shelving
Plastic Shelving
Shelf Style
Solid
Finish
Unfinished
Shelf Capacity
885 lb
Finish - Shelving and Racks
Unfinished
Assembled/Unassembled
Unassembled
Shelving Material
High Density Polyethylene
Includes
(8) Leg Connectors, (8) Posts
Number of Drawers
0
Resistance Properties
Corrosion-Resistant
Whole Unit Load Capacity
1,770 lb
Load Capacity per Shelf
880 lb
Assembled
Unassembled
Adjustability
Fixed
Frame Material
Plastic

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 27 in, Overall Width 96 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,770 lb, Number of Shelves 2, Load Capacity per Shelf 880 lb, Includes (8) Leg Connectors, (8) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.