Shop STRUCTURAL PLASTICS

Freestanding Plastic Shelving, Open Style, 24 in D, 96 in W, 51 in H, 3 Shelves, Black

  • Mfr # ST9624x3
  • Zoro # G9831701

product price: 
$
514.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
96 in
Overall Depth
24 in
Overall Height
51 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ST9624x3
Zoro #
G9831701
UPC #
-
Country of Origin
United States
Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
3
Material
HDPE
Color
Black
Load Capacity
2650 lb.
Finish - Shelving and Racks
Unfinished
Item - Shelving
Plastic Shelving
Shelving Material
High Density Polyethylene
Shelf Capacity
885 lb
Decking Material
Plastic
No. of Shelves
3
Includes
(16) Leg Connectors, (16) Posts
Finish
Unfinished
Capacity per Shelf
885 lb.
Shelf Style
Solid
Shelving Frame Material
HDPE
Assembled/Unassembled
Unassembled
Number of Drawers
0
Load Capacity per Shelf
880 lb
Whole Unit Load Capacity
2,650 lb
Resistance Properties
Corrosion-Resistant
Frame Material
Plastic
Assembled
Unassembled
Adjustability
Fixed

Dimensions

Overall Width
96 in
Overall Depth
24 in
Overall Height
51 in
Depth
24"
Width
96"
Height
51"

Description

Bulk Shelving, Solid Top, Width 96 In., Depth 24 In., Height 51 In., Load Capacity 2650 lb., Shelf Capacity 885 lb., 3 Levels, Shelf Levels 3, 24 In. Uprights, Black, Flat Finish, Molded HDPE Construction, Plastic Material, Includes (3) Shelves, (1) (6) Posts and (1) (6) Leg Connectors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.