Freestanding Plastic Shelving, Open Style, 24 in D, 96 in W, 75 in H, 4 Shelves, Black

  • Mfr # S9624X4

  • Zoro # G9871951


product price: $640.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
96 in
Overall Depth
24 in
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S9624X4
Zoro #
G9871951
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
96 in
Overall Depth
24 in
Overall Height
75 in
Height
75"
Width
96"
Depth
24"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
4
Material
Molded HDPE Plastic
Color
Black
Finish - Shelving and Racks
Unfinished
Includes
(24) Leg Connectors, (24) Posts
Shelf Capacity
680 lb
Shelving Material
High Density Polyethylene
Assembled/Unassembled
Unassembled
Capacity per Shelf
680 lb.
Shelving Frame Material
HDPE
Number of Drawers
0
Load Capacity
2700 lb.
Finish
Unfinished
No. of Shelves
4
Shelf Style
Ventilated
Item - Shelving
Plastic Shelving
Assembled
Unassembled
Resistance Properties
Corrosion-Resistant
Adjustability
Fixed
Whole Unit Load Capacity
2,700 lb
Frame Material
Plastic
Load Capacity per Shelf
675 lb

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 24 in, Overall Height 75 in, Overall Width 96 in, Shelf Style Ventilated, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 2,700 lb, Number of Shelves 4, Load Capacity per Shelf 675 lb, Includes (24) Leg Connectors, (24) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.