Zoro Homepage

Freestanding Plastic Shelving, Open Style, 36 in D, 36 in W, 27 in H, 2 Shelves, Black

  • Mfr # ST3636B

  • Zoro # G5510206


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
36 in
Overall Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3636B
Zoro #
G5510206
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
27 in
Width
36"
Height
27"
Depth
36"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
2
Material
HDPE
Color
Black
No. of Shelves
2
Shelving Frame Material
HDPE
Includes
(8) Leg Connectors, (8) Posts
Finish - Shelving and Racks
Unfinished
Load Capacity
985 lb.
Assembled/Unassembled
Unassembled
Decking Material
Plastic
Item - Shelving
Plastic Shelving
Finish
Unfinished
Shelf Capacity
492 lb
Shelving Material
High Density Polyethylene
Capacity per Shelf
492 lb.
Number of Drawers
0
Shelf Style
Solid
Load Capacity per Shelf
490 lb
Whole Unit Load Capacity
985 lb
Adjustability
Fixed
Resistance Properties
Corrosion-Resistant
Assembled
Unassembled
Frame Material
Plastic

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 36 in, Overall Height 27 in, Overall Width 36 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 985 lb, Number of Shelves 2, Load Capacity per Shelf 490 lb, Includes (8) Leg Connectors, (8) Posts, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.