Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Freestanding Plastic Shelving, Open Style, 36 in D, 36 in W, 51 in H, 3 Shelves, Black

  • Mfr # ST3636x3

  • Zoro # G5592955


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Freestanding
Shelving Style
Open
Overall Width
36 in
Overall Depth
36 in
Overall Height
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST3636x3
Zoro #
G5592955
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
51 in
Height
51"
Width
36"
Depth
36"

Details

Item
Plastic Shelving
Shelving Type
Freestanding
Shelving Style
Open
Number of Shelves
3
Material
HDPE
Color
Black
Number of Drawers
0
Shelving Frame Material
HDPE
Capacity per Shelf
492 lb.
Decking Material
Plastic
Shelf Capacity
492 lb
Includes
(16) 24" Posts, (16) Leg Connectors, (3) Shelves
No. of Shelves
3
Load Capacity
1475 lb.
Shelving Material
High Density Polyethylene
Finish - Shelving and Racks
Unfinished
Assembled/Unassembled
Unassembled
Item - Shelving
Plastic Shelving
Shelf Style
Solid
Finish
Unfinished
Whole Unit Load Capacity
1,475 lb
Resistance Properties
Corrosion-Resistant
Load Capacity per Shelf
490 lb
Frame Material
Plastic
Assembled
Unassembled
Adjustability
Fixed

Description

Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Black, Frame Material Plastic, Finish Unfinished, Overall Depth 36 in, Overall Height 51 in, Overall Width 36 in, Shelf Style Solid, Shelving Material High Density Polyethylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 1,475 lb, Number of Shelves 3, Load Capacity per Shelf 490 lb, Includes (16) 24 In. Posts, (16) Leg Connectors, (3) Shelves, Corrosion-Resistant Resistance Properties

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.